Zoro Homepage

Axiom 250Gb C565E Series Desktop Ssd Taa

  • Mfr # AXG99090

  • Zoro # G9680994


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
250 GB
Speed
565 MB/s (Read Transfer); 520 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99090
Zoro #
G9680994
UPC #
841280179938
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
250 GB
Speed
565 MB/s (Read Transfer); 520 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Environmentally Friendly
Endurance (DWPD)
0.27
Drive Type
Internal
Endurance (TBW)
74 TB
Operating Power Consumption
2.10 W
Series
C565e
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Maximum Read Transfer Rate
565-MB/s
Device Supported
Desktop PC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
250 GB
Maximum Write Transfer Rate
520-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.