Zoro Homepage

Axiom 2Ft Cat5E 350Mhz Patch Cable Molded Boot (Gray)

  • Mfr # C5EMB-G2-AX

  • Zoro # G0550570


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
2 ft
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5EMB-G2-AX
Zoro #
G0550570
UPC #
845282087000
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Gray
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
24 AWG
Features
Molded, Booted, Strain Relief
For Use With
Network Device
Connector Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.