Zoro Homepage
This item is Discontinued.
Axiom Axiom 2Ft Cat6A 650Mhz Patch Cable Molded Boot (Black) C6AMB-K2-AX

Axiom 2Ft Cat6A 650Mhz Patch Cable Molded Boot (Black) (Discontinued)

  • Mfr # C6AMB-K2-AX
  • Zoro # G9593220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6AMB-K2-AX
Zoro #
G9593220
UPC #
841280159800
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Transmission Speed
10 Gbps
Cable Type
Category 6a
Wire Gauge
24 AWG
Color
Black
Features
Environmentally Friendly
Item - Data Cable
Patch Cable
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.