Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 2Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz

  • Mfr # C6ABFSB-O2-AX

  • Zoro # G9455497


product price: $9.25
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Length - Patch Cord
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABFSB-O2-AX
Zoro #
G9455497
UPC #
841280149429
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Transmission Speed
10 Gbps
Features
Environmentally Friendly
Wire Gauge
28 AWG
Standards
TAA Compliant
Color
Orange
Cable Type
Category 6a
For Use With
Network Device
Contact Plating
Gold
Series
BENDnFLEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.