Axiom 2Gb Ddr3-1066 Udimm For Ibm Surepos - 73Y0009

  • Mfr # 73Y0009-AX

  • Zoro # G0707632


product price: $34.69
/ea

Key Features

Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Number of Pins
240
Memory Speed
1066 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73Y0009-AX
Zoro #
G0707632
UPC #
8412801002947
Country of Origin
Unknown

Dimensions

Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Size
2 GB

Details

Number of Pins
240
Memory Speed
1066 MHz
Form Factor
UDIMM
Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1066/PC3-8500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.