Zoro Homepage

Axiom 2Tb 6G Sata 7.2K Lff For Dell

  • Mfr # AXD-PE200072SD6

  • Zoro # G0488322


product price: $532.99
/ea
Free Shipping & Returns

Key Features

For Use With
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD-PE200072SD6
Zoro #
G0488322
UPC #
845282085020
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Interface
SATA/600
Recording Capacity
2 TB
Form Factor
3.5"
Input Voltage
12 V DC
Spindle Speed (rpm)
7200
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Average Latency
4.16 ms
Drive Type
Internal
Hot Swappable
Yes
Speed
7200 RPM
Drive Interface Standard
SATA/600
Device Supported
Server
Storage Capacity
2 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.