Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 2Tb 6G Sata 7.2K Lff For Dell

  • Mfr # AXD-PE200072SF6

  • Zoro # G0488480


product price: $900.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD-PE200072SF6
Zoro #
G0488480
UPC #
845282085037
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Dell - PowerEdge R710 Dell - PowerEdge R610 Dell - PowerEdge T710 Dell - PowerEdge R410 Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426) Dell - PowerEdge T310 Dell - PowerEdge R430 Dell - PowerEdge T430 Dell - PowerVault DL2200 Dell - PowerVault NX3200 Dell - PowerEdge R730 Dell - PowerEdge R730xd Dell - PowerEdge T630 Dell - PowerEdge R530 Dell - PowerEdge T620 Dell - PowerEdge T420 Dell - PowerEdge R320 Dell - PowerVault DL2100 Dell - PowerEdge T320 Dell - PowerVault NX300 Dell - PowerEdge R720 Dell - PowerEdge R620 Dell - PowerEdge R720xd Dell - PowerVault NX3000 Dell - PowerEdge R420 Dell - PowerEdge R520 Dell - PowerEdge R510 Dell - PowerEdge T610 Dell - PowerEdge T410 Dell - PowerEdge R415 Dell - PowerEdge R515 Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron)
Interface
SATA/600
Recording Capacity
2 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Type
Internal
Input Voltage
5 V DC
Form Factor
3.5"
Spindle Speed (rpm)
7200
Average Latency
4.16 ms
Storage Capacity
2 TB
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Device Supported
Server
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.