Zoro Homepage

Axiom 2Tb 6G Sata 7.2K Lff For Hp

  • Mfr # 658079-S21-AX

  • Zoro # G0494607


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 TB
Drive Interface Standard
SATA/600
Speed
7200 RPM
Hot Swappable
Yes
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658079-S21-AX
Zoro #
G0494607
UPC #
845282085976
Country of Origin
Unknown

Dimensions

Width
4.4 in
Depth
7.4 in
Height
1 in

Details

Storage Capacity
2 TB
Drive Interface Standard
SATA/600
Speed
7200 RPM
Item
Hard Drive
Hot Swappable
Yes
Average Latency
4.16 ms
Drive Type
Internal
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Input Voltage
12 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.