Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 2Tb 6G Sata 7.2K Lff For Lenovo

  • Mfr # 00FN113-AX

  • Zoro # G9491355


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Interface
Near Line SATA (NL-SATA)
Drive Type
Internal
Speed
7200 RPM
Width
4 in
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00FN113-AX
Zoro #
G9491355
UPC #
841280153624
Country of Origin
Unknown

Dimensions

Width
4 in
Depth
5.8 in
Height
1 in

Details

Interface
Near Line SATA (NL-SATA)
Drive Type
Internal
Speed
7200 RPM
Storage Capacity
2 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Item
Hard Drive
Drive Interface Standard
SATA/600
For Use With
IBM System x3550 M4
Disk Format
512e

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.