Zoro Homepage

Axiom 2Tb 6G Sata 7.2K Lff Hdd

  • Mfr # 0A89472-AX

  • Zoro # G0433156


product price: $498.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkServer RD230 (1010, 1011, 1043, 1044, 4011-xxx) Lenovo - ThinkServer TD230 (1027, 1029, 1039, 1040-xxx) Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer TS130 (1098, 1100, 1105, 1106-xxx)
Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A89472-AX
Zoro #
G0433156
UPC #
845282075021
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in
Drive Height
1/3H

Details

Item
Hard Drive
For Use With
Lenovo - ThinkServer RD230 (1010, 1011, 1043, 1044, 4011-xxx) Lenovo - ThinkServer TD230 (1027, 1029, 1039, 1040-xxx) Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer TS130 (1098, 1100, 1105, 1106-xxx)
Interface
SATA/600
Recording Capacity
2 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Spindle Speed (rpm)
7200
SATA Pin
7-pin
Buffer
64 MB
Drive Type
Internal
Form Factor
3.5"
Storage Capacity
2 TB
Device Supported
Server
Drive Interface Standard
SATA/600
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.