This item is Discontinued.

Axiom Axiom 2Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Desktop Bare Hdd 64Mb Cache AXHD2TB7235A36D

Axiom 2Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Desktop Bare Hdd 64Mb Cache (Discontinued)

  • Mfr # AXHD2TB7235A36D
  • Zoro # G0491089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD2TB7235A36D
Zoro #
G0491089
UPC #
845282070569
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
For Use With
Acer - Power S290 Series, Acer - Veriton L410 Series, Acer - Aspire M1201 Series, Acer - Aspire M3201 Series, Acer - Aspire M3200 Series, Acer - Aspire M3641 Series, Acer - Veriton M6620G, Acer - Veriton L460G Series, Acer - Veriton 4 Series VM4630G-xxx, Acer - Veriton 2 Series VM2631G-xxx, Acer - Veriton 2 Series VX2631G-xxx, Acer - Veriton M480G VM480G-xxx, Acer - Veriton X480G Series VX480G-xxx, Acer - Veriton S480G Series VS480G-xxx, Acer - Veriton X488G-xxx, Acer - Veriton L4610G Series VL4610G-xxx, Acer - Veriton X4620G Series VX4620G-xxx, Acer - Power FH Series, Acer - Aspire T180 Series, Acer - Veriton M275 VM275-xxx, Acer - Veriton M670G Series VM670G-xxx, Acer - Veriton X275 Series VX275-xxx, Acer - Veriton M4618G Series VM4618G-xxx, Acer - Aspire X3200 Series, Acer - Aspire M5641 Series, Acer - Aspire M5640 Series, Acer - Aspire M5100 Series, Acer - Aspire L5100 Series, Acer - Veriton 6900 Series, Acer - Aspire M1641 Series, Acer - Aspire M1640 Series, Acer - Aspire M1610 Series, Acer - Aspire M1100 Series, Acer - Aspire X1200 Series, Acer - Aspire M3100 Series, Acer - Aspire M5201 Series, Acer - Veriton M410 Series, Acer - Veriton M661 Series, Acer - Veriton L460 Series, Acer - Veriton M261 Series, Acer - Veriton S461 Series, Apple - Power Mac G5, Apple - Power Mac G5 (June 2004), Apple - Xserve G5, Apple - Power Mac G5 (Late 2005), Apple - Mac Pro (Original), Apple - Power Mac G5 (Early 2005), Apple - iMac (21.5-inch, Late 2013), Apple - iMac (27-inch, Late 2013), Apple - iMac (Retina 5K, 27-inch, Late 2014), Apple - iMac Retina 5K 27-inch (Mid 2015), Apple - Xserve G5 (January 2005), Apple - Xserve G5 (January 2005 Cluster Node), Apple - Mac Pro (Mid 2012), Quad-core, Apple - Mac Pro (Mid 2012), 12-core, Apple - iMac (21.5-inch, Late 2012), Apple - iMac (27-inch, Late 2012), Apple - Mac Pro (Mid 2010), 8-core, Apple - Mac Pro (Mid 2010), 12-core, Apple - iMac (21.5-inch, Mid 2011), Apple - iMac (27-inch, Mid 2011), Apple - Power Mac G5 (Late 2004), Apple - Xserve G5 (Cluster Node), Apple - iMac (27-inch, Late 2009), Apple - iMac (21.5-inch, Mid 2010), Apple - iMac (27-inch, Mid 2010), Apple - Mac Pro (Mid 2010), Quad-core, Apple - Mac Pro (Early 2009), Quad-core, Apple - Mac Pro (Mid 2010), 6-core, Apple - iMac (24-inch, Early 2009), Apple - iMac (20-inch, Early 2009), Apple - Mac Pro (Early 2009), 8-core, Apple - Xserve (Early 2009) Quad-Core, Apple - Xserve (Early 2009) 8-Core, Apple - iMac (21.5-inch, Late 2009), Apple - iMac (20-inch, Mid 2007), Apple - Mac Pro (Early 2008), 8-core, Apple - Xserve (Early 2008), Apple - iMac (24-inch, Mid 2007), Apple - iMac (20-inch, Early 2008), Apple - iMac (24-inch, Early 2008), Apple - iMac (24-inch), Apple - Xserve (Late 2006), Apple - Mac Pro (8-core), Apple - iMac (17-inch, Late 2006), Apple - iMac (17-inch, Late 2006 CD), Apple - iMac (20-inch, Late 2006), ASUS - X79-DELUXE, ASUS - P8B75-M LE, ASUS - EeeBox PC EB1037, ASUS - M51 Desktop M51BC, ASUS - VivoPC VM60 </
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Features
Environmentally Friendly
Spindle Speed (rpm)
7200
SATA Pin
7-pin
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
64 MB
Form Factor
3.5 in
Device Supported
Desktop PC
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Storage Capacity
2 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.