Axiom 2TB 6Gb/s SATA 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive - 7200rpm - 5 Year Warranty

  • Mfr # AXHD2TB7235A32E

  • Zoro # G9740290


product price:  $912.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 TB
Speed
7200 RPM
Device Supported
Server
Operating Power Consumption
5.91 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD2TB7235A32E
Zoro #
G9740290
UPC #
841280182334
Country of Origin
Unknown

Details

Storage Capacity
2 TB
Speed
7200 RPM
Item
Hard Drive
Device Supported
Server
Operating Power Consumption
5.91 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.