2TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Lenovo - 0A89475, 03X3951

  • Mfr # 0A89475-AX

  • Zoro # G0500758


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer RD430 Lenovo - ThinkServer RD630 Lenovo - ThinkServer RD330 Lenovo - ThinkServer RD530 Lenovo - ThinkServer TS440 Lenovo - ThinkServer RD540 Lenovo - ThinkServer RD340 Lenovo - ThinkServer TD340 Lenovo - ThinkServer RD640 Lenovo - ThinkServer RD440
Height
1 in
Width
4.4 in
Depth
7.4 in
Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0A89475-AX
Zoro #
G0500758
UPC #
845282080483
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4.4 in
Depth
7.4 in

Details

Item
Hard Drive
For Use With
Lenovo - ThinkServer TS430 (0387, 0388, 0389, 0390, 0441-xxx) Lenovo - ThinkServer RD430 Lenovo - ThinkServer RD630 Lenovo - ThinkServer RD330 Lenovo - ThinkServer RD530 Lenovo - ThinkServer TS440 Lenovo - ThinkServer RD540 Lenovo - ThinkServer RD340 Lenovo - ThinkServer TD340 Lenovo - ThinkServer RD640 Lenovo - ThinkServer RD440
Interface
SATA/600
Recording Capacity
2 TB
Speed
7200 RPM
Drive Type
Internal
Spindle Speed (rpm)
7200
Average Latency
4.16 ms
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Form Factor
3.5"
Device Supported
Server
Hot Swappable
Yes
Storage Capacity
2 TB
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.