Zoro Homepage

Axiom 2Tb C565E Series Desktop Ssd

  • Mfr # SSD3558HX2TB-AX

  • Zoro # G9742235


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Encryption Standard
256-bit
Operating Power Consumption
2.1 W
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD3558HX2TB-AX
Zoro #
G9742235
UPC #
841280180446
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Encryption Standard
256-bit
Operating Power Consumption
2.1 W
Drive Type
Internal
Drive Interface Standard
SATA/600
Series
C565e
Device Supported
Desktop PC
Storage Capacity
2 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.