Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 2Tb C565E Series Desktop Ssd Taa

  • Mfr # AXG99133

  • Zoro # G9748149


product price: $591.99
/ea
Free Shipping & Returns

Key Features

For Use With
Desktop PC
Interface
SATA
Recording Capacity
2 TB
Maximum Read Transfer Rate
565-MB/s
Endurance (TBW)
300 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99133
Zoro #
G9748149
UPC #
841280180453
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Desktop PC
Interface
SATA
Recording Capacity
2 TB
Maximum Read Transfer Rate
565-MB/s
Endurance (TBW)
300 TB
Encryption Standard
256-bit
Endurance (DWPD)
0.27
Maximum Write Transfer Rate
530-MB/s
Drive Type
Internal
Series
C565e
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Storage Capacity
2 TB
Device Supported
Desktop PC
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

Axiom 2TB C565e Series Desktop SSD 6Gb/s SATA-III 3D TLC - TAA Compliant - Desktop PC Device Supported - 0.27 DWPD - 300 TB TBW - 565-MB/s Maximum Read Transfer Rate - 256-bit Encryption Standard - 3 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.