Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 2Tb C565E Series Mobile Ssd Taa

  • Mfr # AXG99132

  • Zoro # G9742250


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Standards
TAA Compliant
Features
Environmentally Friendly
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99132
Zoro #
G9742250
UPC #
841280180460
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Standards
TAA Compliant
Features
Environmentally Friendly
Encryption Standard
256-bit
Series
C565e
Operating Power Consumption
2.10 W
Drive Interface Standard
SATA/600
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.