Zoro Homepage
This item is Discontinued.
Axiom Axiom 332-1834-AX 90W AC Adapter for Dell 332-1834-AX

Axiom 332-1834-AX 90W AC Adapter for Dell (Discontinued)

  • Mfr # 332-1834-AX
  • Zoro # G803932253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-1834-AX
Zoro #
G803932253
UPC #
841280142901
Country of Origin
China

Description

Axioms rigorous qualification process ensures proper function, performance, and optimal product safety backed by our no-cost product support and professional customer service. Our commitment to quality standards extends to the environment. All axiom power accessories are compliant with industry safety and system control standards to ensure superior performance and longer product life with eco-conscious components.

Compatibility
  • Dell - Latitude 3470
  • Dell - Latitude 3560
  • Dell - Latitude 3570
Specifications
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.