Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axiom Axiom 35Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot C6MB-Y35-AX

Axiom 35Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot (Discontinued)

  • Mfr # C6MB-Y35-AX
  • Zoro # G0001980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-Y35-AX
Zoro #
G0001980
UPC #
841280188640
Country of Origin
Unknown

Dimensions

Length - Patch Cord
35 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Item - Data Cable
Patch Cable
Features
Environmentally Friendly
Frequency
550 MHz
Color
Clear; Yellow
Material
Copper Clad Aluminum
Shielded
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.