Zoro Homepage

Axiom 3.84Tb Ep400 Enterprise Sff Ssd

  • Mfr # SSDEP403T8-AX

  • Zoro # G9949094


product price: $4,843.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
3.84 TB
Maximum Read Transfer Rate
540-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Storage Server
Maximum Write Transfer Rate
520-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP403T8-AX
Zoro #
G9949094
UPC #
841280186110
Country of Origin
Unknown

Details

Storage Capacity
3.84 TB
Maximum Read Transfer Rate
540-MB/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Storage Server
Maximum Write Transfer Rate
520-MB/s
Operating Power Consumption
3.70 W
Environmentally Friendly
Yes
Endurance (TBW)
21024 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.