Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 3.84Tb Ev200 Lff Ssd For Dell

  • Mfr # SSDEV20KG3T8-AX

  • Zoro # G0050612


product price: $5,953.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Interface
SATA
Recording Capacity
3.84 TB
Maximum Read Transfer Rate
520 MB/s
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20KG3T8-AX
Zoro #
G0050612
UPC #
841280195778
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Interface
SATA
Recording Capacity
3.84 TB
Maximum Read Transfer Rate
520 MB/s
Encryption Standard
256-bit
Endurance Type
Mixed Use
Drive Type
Internal
Operating Power Consumption
4.10 W
Maximum Write Transfer Rate
480 MB/s
Endurance (TBW)
5.47 TB
Form Factor
3.5"
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.