Zoro Homepage

Axiom 3.84Tb Ev200 Lff Ssd For Lenovo

  • Mfr # SSDEV20SM3T8-AX

  • Zoro # G9811115


product price: $4,981.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo Servers: ThinkSystem SR250, ThinkSystem SR550 , ThinkSystem SR590, ThinkSystem SR630, ThinkSystem SR630 V2, ThinkSystem SR645, ThinkSystem SR650, ThinkSystem SR650 V2, ThinkSystem ST250, ThinkSystem ST550
Interface
SATA
Recording Capacity
3.84 TB
Form Factor
2.5"
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20SM3T8-AX
Zoro #
G9811115
UPC #
841280181870
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Lenovo Servers: ThinkSystem SR250, ThinkSystem SR550 , ThinkSystem SR590, ThinkSystem SR630, ThinkSystem SR630 V2, ThinkSystem SR645, ThinkSystem SR650, ThinkSystem SR650 V2, ThinkSystem ST250, ThinkSystem ST550
Interface
SATA
Recording Capacity
3.84 TB
Form Factor
2.5"
Encryption Standard
256-bit AES
Endurance Type
Read Intensive/Mixed Use
Drive Type
Internal
Endurance (DWPD)
1.4
Endurance (TBW)
5466 TB
Maximum Write Transfer Rate
480-MB/s
Maximum Read Transfer Rate
520-MB/s
Environmentally Friendly
Yes
Storage Capacity
3.84 TB
Random 4KB Write
24000IOPS
Device Supported
Server
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Product Line
Enterprise
Drive Interface Standard
SATA/600
Random 4KB Read
97000IOPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.