Zoro Homepage

Axiom 3.84Tb Ev200 Sff Ssd For Hp

  • Mfr # SSDEV20HB3T8-AX

  • Zoro # G0751802


product price: $4,515.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
3.84 TB
Form Factor
2.5"
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
480-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HB3T8-AX
Zoro #
G0751802
UPC #
841280117565
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
3.84 TB
Form Factor
2.5"
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
480-MB/s
Drive Type
Internal
Environmentally Friendly
Yes
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Storage Capacity
3.84 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.