Zoro Homepage

Axiom 3Ft Cat6A 650Mhz Patch Cable Molded Boot (White) - Taa Compliant

  • Mfr # AXG95847

  • Zoro # G0781972


product price: $10.75
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
3 ft
Transmission Speed
10 Gbps
Wire Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95847
Zoro #
G0781972
UPC #
841280113178
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Transmission Speed
10 Gbps
Wire Gauge
24 AWG
Color
White
Frequency
650 MHz
Features
Environmentally Friendly
Standards
TAA Compliant
Cable Type
Category 6a
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.