Zoro Homepage

Axiom 40Gbase-Cr4 Qsfp+ Passive Dac Cable Intel Compatible 5M -

  • Mfr # XLDACBL5-AX

  • Zoro # G0593088


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cable Type
QSFP
Cable Length
16.40 ft
Features
Passive
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLDACBL5-AX
Zoro #
G0593088
UPC #
845282097269
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
QSFP
Item
Network Cable
Features
Passive
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network - Male
Connector on First End Details
(1) QSFP+ Network - Male
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.