Zoro Homepage

Axiom 40Gbase-Esr4 Qsfp+ Transceiver For Dell - 407-Bbph

  • Mfr # 407-BBPH-AX

  • Zoro # G0942990


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Interface Details
1 x MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Connector Type
MPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBPH-AX
Zoro #
G0942990
UPC #
841280124204
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Interface Details
1 x MPO 40GBase-eSR4 Network
Network Technology
40GBase-eSR4
Item
Transceiver
Connector Type
MPO
Type
QSFP+
Total Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.