This item is Discontinued.

Axiom Axiom 40Gbase-Lr4 Qsfp+ Transceiver For Extreme - 40Gb-Lr4-Qsfp 40GB-LR4-QSFP-AX

This item is Discontinued.

Axiom

Axiom 40Gbase-Lr4 Qsfp+ Transceiver For Extreme - 40Gb-Lr4-Qsfp (Discontinued)

Mfr # 40GB-LR4-QSFP-AX
Zoro # G3564098
UPC # 841280169595
Country of Origin Unknown
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40GB-LR4-QSFP-AX
Zoro #
G3564098
UPC #
841280169595
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Type
QSFP+
Network Technology
40GBase-LR4
Single Mode/Multi-Mode
Single-Mode
Media Type Supported
Optical Fiber
Interface Details
1 x LC 40GBase-LR4 Network
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.