
Axiom 40Gbase-Sr4 Qsfp+ Transceiver For Juniper - Qfx-Qsfp-40G-Sr4
Mfr # QFX-QSFP-40G-SR4-AX
Zoro # G0937451
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Compatibility
MSA CompliantJuniper QFabric System:QFX3500QFX3008QFX3100
Type
QSFP+
Media Type Supported
Optical Fiber
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFX-QSFP-40G-SR4-AX
Zoro #
G0937451
UPC #
841280169748
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Compatibility
MSA CompliantJuniper QFabric System:QFX3500QFX3008QFX3100
Type
QSFP+
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) 40GBase-SR4 Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-SR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.