Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 44-Watt Ac Adapter For Microsoft - A1800

  • Mfr # A1800-AX

  • Zoro # G9545709


product price: $57.29
/ea

Key Features

USB
Yes
Output Voltage
5 V DC
Brand Compatibility
Microsoft
Device Supported
Tablet PC
Compatibility
Microsoft Surface Tablet PCs: Pro 3 Pro 4 Pro 5 (2017)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1800-AX
Zoro #
G9545709
UPC #
841280153204
Country of Origin
Unknown

Details

Item
AC Adapter
USB
Yes
Output Voltage
5 V DC
Brand Compatibility
Microsoft
Device Supported
Tablet PC
Compatibility
Microsoft Surface Tablet PCs: Pro 3 Pro 4 Pro 5 (2017)
Max. Output Power
44 W
Compatible Devices
Tablet PC
Maximum Output Power
44 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.