Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb C565N Series M.2 Ssd

  • Mfr # SSDM288XT480-AX

  • Zoro # G9448445


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
480 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Series
C565n
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM288XT480-AX
Zoro #
G9448445
UPC #
841280144837
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Standards
TAA Compliant
Features
Environmentally Friendly
Series
C565n
Compatibility
ASUS - VivoMini UN65H, Acer - Veriton N Series N4640G Mini, Dell - Inspiron 13 5000 (5368), Dell - Inspiron 13 5000 (5370), Dell - Inspiron 13 5000 (5378), Dell - Inspiron 13 7000 (7368), Dell - Inspiron 13 7000 (7378), Dell - Latitude 12 (5280), Dell - Latitude 12 (5289) 2-in-1, Dell - Latitude 12 (7280), Dell - Latitude 12 7000 (E7270), Dell - Latitude 13 (7350), Dell - Latitude 13 (7370), Dell - Latitude 13 (7380), Dell - Latitude 14 (5480), Dell - Latitude 14 (5490), Dell - Latitude 14 (7490), Dell - Latitude 14 5000 (E5470) with 1 SODIMM, Dell - Latitude 14 5000 (E5470) with 2 SODIMMs, Dell - Latitude 14 7000 (E7470), Dell - Latitude 14 7000 Series (7480), Dell - Latitude 15 (5580), Dell - Latitude 15 (5590), Dell - Latitude 15 (5591), Dell - Latitude 15 5000 (E5570), Dell - Latitude 3490, Dell - Latitude 3590, Dell - Latitude 5290, Dell - Latitude 7389 (2-in-1), Dell - Latitude 7390, Dell - OptiPlex 7040 MT, Dell - OptiPlex 7040 Micro, Dell - OptiPlex 7040 SFF, Dell - OptiPlex 7050 SFF / Tower, Dell - OptiPlex 7060 Micro, Dell - OptiPlex 7060 Small Form Factor (SFF) / Tower, Dell - OptiPlex 7440 AIO, Dell - OptiPlex 7450 All-in-One Desktop, Dell - Precision 15 3000 Series (3510), Dell - Precision 15 7000 Series (7510), Dell - Precision 3520, Dell - Precision 7710, Dell - XPS 13 (9370), HP-Compaq - 250 G5 (Core i3-5005U, DDR3), HP-Compaq - 250 G5 (Pentium N3710/Celeron N3010, DDR3), HP-Compaq - 250 G5 (i3-6100U/i5-6200U/i7-6500U, DDR4)
Device Supported
Desktop PC
Operating Power Consumption
2.10 W
Drive Type
Internal
Max. Read Transfer Rate
565 MB/s
Max. Write Transfer Rate
525 MB/s
Drive Interface
SATA/600
Storage Capacity
480 GB
Maximum Write Transfer Rate
525-MB/s
Environmentally Friendly
Yes
Maximum Read Transfer Rate
565-MB/s
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.