Axiom 480GB C565n Series SATA M.2 22x80 SSD 6Gb/s SATA-III - TAA Compliant

  • Mfr # AXG97592

  • Zoro # G9437848


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
565-MB/s
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
525-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG97592
Zoro #
G9437848
UPC #
841280145629
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in

Details

Maximum Read Transfer Rate
565-MB/s
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Write Transfer Rate
525-MB/s
Operating Power Consumption
2.10 W
Storage Capacity
480 GB
Interface
SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.