
Axiom 480Gb Enterprise Ev200 2.5-Inch Hot-Swap Sata Ssd For Hp -
Mfr # 872344-B21-AX
Zoro # G9509004
product price:Â $949.99
/ea
Free Shipping & Returns
Key Features
For Use With
Server
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Drive Carrier
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
872344-B21-AX
Zoro #
G9509004
UPC #
841280153358
Country of Origin
Unknown
Details
Item
Solid State Drive
For Use With
Server
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Drive Carrier
Yes
Endurance Type
Mixed Use
Form Factor
2.5"
Hot Swappable
Yes
Storage Capacity
480 GB
Drive Interface Standard
SATA/600
Device Supported
Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.