Zoro Homepage

Axiom 480Gb Ep400 Lff Ssd For Dell

  • Mfr # SSDEP40KG480-AX

  • Zoro # G0048670


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Storage System
For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Environmentally Friendly
Yes
Endurance (DWPD)
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40KG480-AX
Zoro #
G0048670
UPC #
841280195891
Country of Origin
Unknown

Details

Drive Type
Internal
Device Supported
Storage System
For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Environmentally Friendly
Yes
Endurance (DWPD)
3.6
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Endurance (TBW)
3.08 TB
Interface
SATA
Maximum Write Transfer Rate
485-MB/s
Maximum Read Transfer Rate
510-MB/s
Storage Capacity
480 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating Power Consumption
4.10 W
Item
Solid State Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.