Zoro Homepage

Axiom 480Gb Ep400 Lff Ssd For Hp

  • Mfr # SSDEP40HD480-AX

  • Zoro # G0805669


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
480 GB
Features
Environmentally Friendly
Hot Swappable
Yes
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40HD480-AX
Zoro #
G0805669
UPC #
841280121432
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Features
Environmentally Friendly
Hot Swappable
Yes
Drive Type
Internal
Max. Read Transfer Rate
525 MB/s
Encryption
256-bit
Max. Write Transfer Rate
485 MB/s
Drive Interface
SATA/600
Maximum Write Transfer Rate
485-MB/s
Storage Capacity
480 GB
Environmentally Friendly
Yes
Maximum Read Transfer Rate
525-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.