Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb Ep400 Lff Ssd For Lenovo

  • Mfr # SSDEP40SM480-AX

  • Zoro # G9804228


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Notebook
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
3.6
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40SM480-AX
Zoro #
G9804228
UPC #
841280181719
Country of Origin
Unknown

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Notebook
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
3.6
Encryption Standard
256-bit AES
Random 4KB Write
19000IOPS
Durability
Shock Resistant
Random 4KB Read
95000IOPS
For Use With
Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem SR655 V3, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Endurance (TBW)
2566 TB
TCO Certified
Yes
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.