Zoro Homepage

Axiom 480Gb Ep400 Sff Ssd For Dell

  • Mfr # SSDEP40DE480-AX

  • Zoro # G0800470


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
480 GB
Features
Environmentally Friendly
Max. Write Transfer Rate
485 MB/s
Max. Read Transfer Rate
525 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40DE480-AX
Zoro #
G0800470
UPC #
841280118562
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Features
Environmentally Friendly
Max. Write Transfer Rate
485 MB/s
Max. Read Transfer Rate
525 MB/s
Encryption
256-bit
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SATA/600
Storage Capacity
480 GB
Environmentally Friendly
Yes
Maximum Write Transfer Rate
485-MB/s
Maximum Read Transfer Rate
525-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.