Zoro Homepage

Axiom 480Gb Ev100 Lff Ssd For Dell

  • Mfr # SSDEV10KG480-AX

  • Zoro # G0052286


product price: $855.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Interface
SATA
Recording Capacity
480 GB
Endurance (DWPD)
1
Form Factor
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10KG480-AX
Zoro #
G0052286
UPC #
841280195655
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge T340, Dell - PowerEdge T440
Interface
SATA
Recording Capacity
480 GB
Endurance (DWPD)
1
Form Factor
3.5"
Encryption Standard
256-bit
Drive Type
Internal
Operating Power Consumption
5.60 W
Maximum Write Transfer Rate
330 MB/s
Maximum Read Transfer Rate
500 MB/s
Endurance Type
Read Intensive
Endurance (TBW)
922 TB
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.