Zoro Homepage

Axiom 480Gb Ev100 Lff Ssd For Hp

  • Mfr # 804596-B21-AX

  • Zoro # G0839652


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
480 GB
Maximum Read Transfer Rate
500-MB/s
Encryption Standard
256-bit
Form Factor
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804596-B21-AX
Zoro #
G0839652
UPC #
841280128110
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
480 GB
Maximum Read Transfer Rate
500-MB/s
Encryption Standard
256-bit
Form Factor
3.5"
Maximum Write Transfer Rate
440-MB/s
Drive Type
Internal
Environmentally Friendly
Yes
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.