Zoro Homepage

Axiom 480Gb Ev100 Lff Ssd For Hp

  • Mfr # SSDEV10ML480-AX

  • Zoro # G0046379


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Operating Power Consumption
5.60 W
Storage Capacity
480 GB
Endurance Type
Read Intensive
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10ML480-AX
Zoro #
G0046379
UPC #
841280195600
Country of Origin
Unknown

Details

Device Supported
Server
Operating Power Consumption
5.60 W
Storage Capacity
480 GB
Endurance Type
Read Intensive
Item
Solid State Drive
Encryption Standard
256-bit
Drive Type
Internal
Endurance (TBW)
922 TB
Endurance (DWPD)
1
Environmentally Friendly
Yes
Interface
SATA
Maximum Write Transfer Rate
330-MB/s
Maximum Read Transfer Rate
500-MB/s
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Drive Interface Standard
SATA/600
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.