Zoro Homepage
This item is Discontinued.
Axiom Axiom 480Gb Ev100 Sff Ssd For Dell SSDEV10DG480-AX

Axiom 480Gb Ev100 Sff Ssd For Dell (Discontinued)

  • Mfr # SSDEV10DG480-AX
  • Zoro # G0736798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10DG480-AX
Zoro #
G0736798
UPC #
841280116513
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Features
Environmentally Friendly
Max. Read Transfer Rate
500 MB/s
Hot Swappable
Yes
Encryption
256-bit
Max. Write Transfer Rate
440 MB/s
Drive Interface
SATA/600
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.