Zoro Homepage
This item is Discontinued.
Axiom Axiom 480Gb Ev100 Sff Ssd For Hp SSDEV10HB480-AX

Axiom 480Gb Ev100 Sff Ssd For Hp (Discontinued)

  • Mfr # SSDEV10HB480-AX
  • Zoro # G0735468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10HB480-AX
Zoro #
G0735468
UPC #
841280116698
Country of Origin
Unknown

Details

Drive Interface Standard
SATA/600
Hot Swappable
Yes
Encryption Standard
256-bit
Maximum Read Transfer Rate
500-MB/s
Drive Type
Internal
Environmentally Friendly
Yes
Item
Solid State Drive
Storage Capacity
480 GB
Interface
SATA
Maximum Write Transfer Rate
440-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.