Zoro Homepage

Axiom 480Gb Ev200 Lff Ssd For Cisco

  • Mfr # SSDEV20CL480-AX

  • Zoro # G9946790


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Endurance (TBW)
683 TB
Interface
SATA
Storage Capacity
480 GB
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
550-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20CL480-AX
Zoro #
G9946790
UPC #
841280187957
Country of Origin
Unknown

Details

Endurance (TBW)
683 TB
Interface
SATA
Storage Capacity
480 GB
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
550-MB/s
Endurance (DWPD)
1.3
Encryption Standard
256-bit
For Use With
Cisco Servers: Cisco - C240 M4 Rack-Mount Server, Cisco - UCS B200 M4 Blade Server, Cisco - UCS C-Series C220 M3 Rack-Mount Server, Cisco - UCS C-Series C220 M4 Rack-Mount Server, Cisco - UCS C240 M3 Rack-Mount
Maximum Write Transfer Rate
520-MB/s
Environmentally Friendly
Yes
Endurance Type
Mixed Use
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Solid State Drive
Operating Power Consumption
4.10 W
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.