Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb Ev200 Lff Ssd For Hp

  • Mfr # SSDEV20ML480-AX

  • Zoro # G0052329


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Maximum Write Transfer Rate
520 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20ML480-AX
Zoro #
G0052329
UPC #
841280195914
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Maximum Write Transfer Rate
520 MB/s
Operating Power Consumption
4.10 W
Endurance (TBW)
683 TB
Form Factor
3.5"
Maximum Read Transfer Rate
550 MB/s
Encryption Standard
256-bit
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.