Zoro Homepage

Axiom 480Gb Ev200 Lff Ssd For Lenovo

  • Mfr # SSDEV20LC480-AX

  • Zoro # G0760850


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Maximum Read Transfer Rate
525 MB/s
Maximum Write Transfer Rate
460 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20LC480-AX
Zoro #
G0760850
UPC #
841280120473
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Maximum Read Transfer Rate
525 MB/s
Maximum Write Transfer Rate
460 MB/s
Form Factor
3.5"
Hot Swappable
Yes
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.