Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb Ev200 Lff Ssd For Lenovo

  • Mfr # SSDEV20SM480-AX

  • Zoro # G9810817


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo Servers: Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SATA/600
Recording Capacity
480 GB
Drive Type
Internal
Endurance (TBW)
683 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20SM480-AX
Zoro #
G9810817
UPC #
841280181849
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Lenovo Servers: Lenovo - ThinkSystem SR250, Lenovo - ThinkSystem SR550 Server, Lenovo - ThinkSystem SR590, Lenovo - ThinkSystem SR630, Lenovo - ThinkSystem SR630 V2, Lenovo - ThinkSystem SR645, Lenovo - ThinkSystem SR650, Lenovo - ThinkSystem SR650 V2, Lenovo - ThinkSystem SR650 V3, Lenovo - ThinkSystem ST250, Lenovo - ThinkSystem ST550
Interface
SATA/600
Recording Capacity
480 GB
Drive Type
Internal
Endurance (TBW)
683 TB
Maximum Write Transfer Rate
520-MB/s
Form Factor
3.5"
Endurance (DWPD)
1.3
Durability
Shock Resistant
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
550-MB/s
Device Supported
Server
Product Line
Enterprise
Environmentally Friendly
Yes
Storage Capacity
480 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
24000IOPS
Random 4KB Read
98000IOPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.