Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb Ev200 Sff Ssd For Dell

  • Mfr # SSDEV20DV480-AX

  • Zoro # G9632405


product price: $914.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell Systems: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
SATA
Recording Capacity
480 GB
Endurance (TBW)
683 TB
Form Factor
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DV480-AX
Zoro #
G9632405
UPC #
841280178085
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell Systems: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
SATA
Recording Capacity
480 GB
Endurance (TBW)
683 TB
Form Factor
2.5"
Encryption Standard
256-bit
Endurance Type
Mixed Use
Drive Type
Internal
Maximum Read Transfer Rate
520-MB/s
Endurance (DWPD)
1.3
Maximum Write Transfer Rate
480-MB/s
Operating Power Consumption
4.10 W
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Device Supported
Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
480 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.