Zoro Homepage

Axiom 480Gb Ev200 Sff Ssd For Hp

  • Mfr # 789145-B21-AX

  • Zoro # G0818652


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
480 GB
Maximum Write Transfer Rate
460-MB/s
Maximum Read Transfer Rate
525-MB/s
Form Factor
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789145-B21-AX
Zoro #
G0818652
UPC #
841280124976
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Maximum Write Transfer Rate
460-MB/s
Maximum Read Transfer Rate
525-MB/s
Form Factor
2.5"
Drive Type
Internal
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.