Zoro Homepage

Axiom 480Gb Ev200 Sff Ssd For Hp

  • Mfr # 816899-B21-AX

  • Zoro # G0791346


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
460-MB/s
Interface
SATA
Maximum Read Transfer Rate
525-MB/s
Environmentally Friendly
Yes
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816899-B21-AX
Zoro #
G0791346
UPC #
841280123733
Country of Origin
Unknown

Details

Maximum Write Transfer Rate
460-MB/s
Interface
SATA
Maximum Read Transfer Rate
525-MB/s
Environmentally Friendly
Yes
Item
Solid State Drive
Hot Swappable
Yes
Storage Capacity
480 GB
Drive Interface Standard
SATA/600
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.