Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 480Gb Ev200 Sff Ssd For Hp

  • Mfr # 872855-B21-AX

  • Zoro # G9326170


product price: $914.99
/ea
Free Shipping & Returns

Key Features

For Use With
Server
Height
5.5 in
Width
7.3 in
Depth
8.8 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872855-B21-AX
Zoro #
G9326170
UPC #
841280140846
Country of Origin
Unknown

Dimensions

Height
5.5 in
Width
7.3 in
Depth
8.8 in

Details

Item
Solid State Drive
For Use With
Server
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Endurance Type
Read Intensive
Form Factor
2.5"
Drive Carrier
Yes
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
480 GB
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.