Zoro Homepage

Axiom 480Gb Ev200 Sff Ssd For Lenovo

  • Mfr # SSDEV20IA480-AX

  • Zoro # G0745058


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
480 GB
Max. Write Transfer Rate
460 MB/s
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20IA480-AX
Zoro #
G0745058
UPC #
841280117718
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
480 GB
Max. Write Transfer Rate
460 MB/s
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Hot Swappable
Yes
Drive Type
Internal
Max. Read Transfer Rate
525 MB/s
Maximum Write Transfer Rate
460-MB/s
Environmentally Friendly
Yes
Storage Capacity
480 GB
Maximum Read Transfer Rate
525-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.