Zoro Homepage
This item is Discontinued.
Axiom Axiom 4Ft Cat5E 350Mhz Patch Cable Non-Booted (Red) C5ENB-R4-AX

Axiom 4Ft Cat5E 350Mhz Patch Cable Non-Booted (Red) (Discontinued)

  • Mfr # C5ENB-R4-AX
  • Zoro # G0830257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5ENB-R4-AX
Zoro #
G0830257
UPC #
841280125997
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Cable Type
Category 5e
Features
Environmentally Friendly
Color
Red
Frequency
350 MHz
Wire Gauge
24 AWG
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.